26 x 15 in. Transportable Sand Bag

Part #UDAMALL30  |  Item #7962624  |  Manufacturer Part #DAM-ALL30

Length:

26 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 26 in

Product Type: Sand Bag

Thickness: 0.5 in

Width: 15 in