5 in. x 10 ft. Polypropylene Boom Sock Net in White (Bale of 4)

You last purchased this on
 
United Sorbents

5 in. x 10 ft. Polypropylene Boom Sock Net in White (Bale of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Sorbents

5 in. x 10 ft. Polypropylene Boom Sock Net in White (Bale of 4)

  • Fast #
  • Part #UWBOOM810
  • Item #7481106
  • Manufacturer Part #WBOOM-810
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Come complete with end rings, snaps and a strong rope running the length of the boom
  • Booms are available in oil-only white and blue
  • Booms are non-linting
  • Color: White
  • Size: 8" x 10'
  • For use on oil spills only
  • Land booms are available in universal Grey and yellow
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
10 ft
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Bale of 4
Product Type:
Sorbent Sock
Width:
5 in