1/4 x 1/8 x 63/64 in. OD Tube x MPT 220 psi Kynar® and PVDF Coupling in Opaque White
1/4 x 1/8 x 63/64 in. OD Tube x MPT 220 psi Kynar® and PVDF Coupling in Opaque White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Plastic gripper ring for superior holding strength
- Rated to 220 psi
- Chemically resistant against highly corrosive fluids
- For use with strong oxidants and acids
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Opaque White
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Compression Coupling, Reducing
- Length:
- 63/64 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- Yes
- Pressure - High:
- 220
- Temperature Range:
- -80 to 275 Deg F
- Weight:
- 0.015 lb