750V Digital Clamp Meter (Less Wire)
750V Digital Clamp Meter (Less Wire)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 600
- Color Finish Name:
- Black, Yellow
- Height:
- 10-1/5 in
- Length:
- 1-1/2 in
- Power Source:
- Battery
- Volts:
- 750V
- Width:
- 2-1/2 in