Residential, Commercial Gas Detector

You last purchased this on
 
Universal Enterprises

Residential, Commercial Gas Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Universal Enterprises

Residential, Commercial Gas Detector

  • Fast #
  • Part #UCD100A
  • Item #1347683
  • Manufacturer Part #CD100A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long 18" gooseneck for hard-to-reach areas
  • "Tip-light" in sensor cove illuminates leak area
  • Easy one-hand operation
  • One year limited warranty
  • Rubber boot protects instrument
  • Headphone jack
  • Audio and visual tick rate, fully adjustable
  • Sensor provides accurate detection
  • Requires Certification

Specifications

Application:
Residential, Commercial, Gas System
Height:
8 in
Length:
4 in
Power Source:
Battery
Size:
8 in x 4 in
Tool Type:
Gas Detector
Weight:
15 oz
Width:
1-1/2 in