Universal Handwheel Adapter for E. H. Wachs P-2 with 1 in. Drive
Universal Handwheel Adapter for E. H. Wachs P-2 with 1 in. Drive
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It offers increased productivity, operator safety and valve protection
- Perfect for hard to reach valves, valve exercising and fast shut down
- Lightweight, yet designed for heavy day to day use
- Choose from AC, pneumatic or hydraulic power
- Push button reset counts in 1/10 revolution increments, forward and reverse automatically
- Maximum torque up to 800 foot lbs.
- Comes with a revolution counter built in to the unit
- Controlled power to operate valves from 6" to 60"
Documents
Specifications
- Application:
- Industrial
- Brand Model Compatibility:
- P-2
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Handwheel Adapter
- Recommended Valve Application:
- Water
- Torque (In-Lbs):
- 800 ft lbs
- UL Listed:
- No