3/4 in. Binder Clip in Black
3/4 in. Binder Clip in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Product Type:
- Binder Clips
- Size:
- 3/8 in
- UL Listed:
- No
- Width:
- 3/4 in