9V Battery Fire Alarm, Monoxide Alarm and Smoke Alarm
9V Battery Fire Alarm, Monoxide Alarm and Smoke Alarm
Frequently Purchased Together
Product Details
- Battery Operated
- 10 Year Sealed Duracell Alkaline Battery - No Battery Replacement Necessary For the Life of the Product
- 10 YR Sealed Battery DC Powered Combination Carbon Monoxide, Smoke & Fire Alarm
- 10-Year Limited Warranty
- End Of Life Signal Alerts When Its Time to Replace the Alarm
- Test/Silence Button
- Smart Alarm Technology Reduces Nuisance Alarms By Adjusting for Ambient Conditions
- Universal Smoke Sensing Technology Responds 87% Faster To Slow Smoldering Fires and Quickest to Fast Flaming Fires
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 10 yr
- BAA Compliant:
- No
- Battery Size:
- 9V
- Depth:
- 1-3/4 in
- Diameter:
- 5-3/4 in
- ETL Listed:
- Yes
- Height:
- 5-3/4 in
- ISO:
- ISO 9001
- Power Source:
- Battery
- Product Type:
- Fire Alarm, Monoxide Alarm, Smoke Alarm
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- UL 217/UL 2034
- Volts:
- 9V
- Weight:
- 0.61 lb
- Width:
- 5-3/4 in