13 x 10 in. Air Filter Felt
13 x 10 in. Air Filter Felt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowers typically used in STP service are not tolerant of foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
- Felt element
- Efficient air filtration is essential for maximizing life and performance of (PD) positive displacement and centrifugal blowers
- Particle removal capacity to 99% down to 2 microns
- Industrial plastisol molded end caps are standard
- All filters listed here include washable polyurethane prefilters
- Pleated construction facilitates high dirt holding capacity
Specifications
- Brand Model Compatibility:
- CCF-10, CCF-12, CCS-10, CCS-12, CF-10, CF-12, CS-10, CS-12
- Diameter - Inside 1:
- 13 in
- Diameter - Outside:
- 17 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 10 in
- Material:
- Felt
- NSF Certified:
- No
- Product Type:
- Air Filter
- UL Listed:
- No