14 in. Air Filter
14 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowers typically used in STP service are not tolerant of Foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
- Pleated paper element
- Efficient air filtration is essential for maximizing life and performance of (PD) positive displacement and centrifugal blowers
- Particle removal capacity to 99% down to 2 microns
- Industrial plastisol molded end caps are standard
- All filters listed here include washable polyurethane prefilters
- Pleated construction facilitates high dirt holding capacity
Specifications
- Brand Model Compatibility:
- CCF-14, CCF-16, CCS-14, CCS-16, CF-14, CF-16, CS-14, CS-16
- Diameter - Inside 1:
- 19 in
- Diameter - Outside:
- 23 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 14 in
- Material:
- Paper
- NSF Certified:
- No
- Product Type:
- Air Filter
- Size:
- 23 in x 14 in
- UL Listed:
- No
- Width:
- 23 in