4 in. Air Filter Wire Mesh

You last purchased this on
 
Universal Silencer

4 in. Air Filter Wire Mesh

This product requires certification to purchase.
Brand image
You last purchased this on
 
Universal Silencer

4 in. Air Filter Wire Mesh

  • Fast #
  • Part #U811037
  • Item #4930613
  • Manufacturer Part #81-1037
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Moreover, clogged air filters can cause overloading of pd blowers and inadequate cooling of centrifugal blowers due to limited airflow
  • It pays to keep your blower air filters in peak operating condition
  • Efficient air filtration is essential for maximizing life and performance of (pd) positive displacement and centrifugal blowers
  • Wire mesh element
  • Blowers typically used in stp service are not tolerant of foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
  • Replacement filter elements for universal, ems and stoddard filter silencers
  • Requires Certification

Specifications

Diameter - Inside 1:
8 in
Diameter - Outside:
10 in
Disposable:
Yes
Height:
4 in
Material:
Wire Mesh