1-1/4 x 1 in. Steel Staple

You last purchased this on
 
Uponor

1-1/4 x 1 in. Steel Staple

  • Fast #
  • Part #UA7011250
  • Item #1894503
  • Manufacturer Part #A7011250
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1-1/4 x 1 in. Steel Staple

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 10000 – for example, 10000, 20,000, 30,000, and so on.
Order in multiples of 10000
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Pneumatic Stapler Kit (E6021638) to secure PEX tubing to wood subfloors
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-1/4 in
Material:
Steel
Tool Type:
Staple
Width:
1 in