Uponor
1-1/4 in. 6-Outlet Stainless Steel Manifold Assembly with Flow Meter
Part #UA2720602 | Item #4900082 | Manufacturer Part #A2720602
$551.80
EACH
(Pricing is for 6)
Outlet Quantity:
Product Details
- Features isolation valves, balancing valves with flow meters, supply and return ball valves
- Comes fully assembled and ready for installation
- Corrosion resistant
- NPT-threaded ball valve for easy transition
- Integrated, full port ball valves with temperature gauges
Specifications
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Flow Rate: 21 gpm
Length: 20-17/50 in
Material: Stainless Steel
Maximum Pressure: 145 psi
Maximum Temperature: 194
Outlet Quantity: 6