1 in. Differential Pressure Bypass Valve

You last purchased this on
 
Uponor

1 in. Differential Pressure Bypass Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1 in. Differential Pressure Bypass Valve

  • Fast #
  • Part #UA5411000
  • Item #1836878
  • Manufacturer Part #A5411000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve comes with NPT unions
  • Lifeguard heating elements provide long element life and long life performance
  • Maintains flow rates or controls the differential pressure in a hydronic heating system
  • 3" polyurethane foam insulation provides superior insulating qualities
  • Minimal heat loss design
  • System Sentinel monitors on-off function of elements
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
7 in
Material:
Plastic, Stainless Steel
Pressure - Maximum:
145 psi
Type:
UA5411000
Valve Size:
1 in