175 Degree F Recessed Pendent Sprinkler Head in White

You last purchased this on
 
Uponor

175 Degree F Recessed Pendent Sprinkler Head in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

175 Degree F Recessed Pendent Sprinkler Head in White

  • Fast #
  • Part #ULF74901WH
  • Item #4321501
  • Manufacturer Part #LF74901WH
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed pendent sprinklers thread onto Uponor's fire sprinkler adapter fittings, used in fire safety applications
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Recessed Mount
K-Factor:
4.9
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF Annex G
Product Type:
Pendant
UL Listed:
Yes
Weight:
0.39 lb