2- 13/100 in. Manifold End Cap R32
TruFLOW™ 2- 13/100 in. Manifold End Cap R32
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Required gasket is included
- Basic end cap is used with 1 1/4" brass manifold
Specifications
- Collection:
- TruFLOW™
- Depth:
- 5/8 in
- End Connection 1:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 2-1/8 in
- Length:
- 2-13/100 in
- Material:
- Brass
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 125 psi