2 in. Copper Manifold with 3-Spacing and 3-Loop
2 in. Copper Manifold with 3-Spacing and 3-Loop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes