3/8 in. 30 in. Supply Tube
3/8 in. 30 in. Supply Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BAA Compliant:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- PEX
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink