3/8 in. Single PEX Clip 100 (Pack) 100-Pack
3/8 in. Single PEX Clip 100 (Pack) 100-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevents tubing from coming direct contact with the subfloor, eliminating the possibility of creating uncomfortable hot spots on the floor above
- Provide better holding power and can be attached together laterally for tight installations
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- Nylon