3-4/5 in. Heating Manifold Connection Piece with R32 Union and Thermometer
3-4/5 in. Heating Manifold Connection Piece with R32 Union and Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitions the manifold to supply and return piping via an R32 union remote thread
- For use in hydronic radiant heating and cooling systems
- EP heating manifold connection piece with R32 union and thermometer
- Use only propylene glycol in radiant systems with EP heating manifolds
Specifications
- Brand Model Compatibility:
- Uponor EP Radiant Heat Manifolds
- Length:
- 3-4/5 in
- Material:
- Plastic
- Material Type:
- Engineered