3 in. PEX Ring with Street

Part #UQ4693000  |  Item #7000278  |  Manufacturer Part #Q4693000

$6.50 EACH
(Pricing is for 3 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #UQ4690302 | Item #962306 | Mfr. Part #Q4690302

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.23 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #UQ4690512 | Item #3569868 | Mfr. Part #Q4690512

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.25 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5/8 in

    Part #UQ4690625 | Item #4665841 | Mfr. Part #Q4690625

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.39 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #UQ4690756 | Item #3698193 | Mfr. Part #Q4690756

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.49 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #UQ4691000 | Item #4125370 | Mfr. Part #Q4691000

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.03 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #UQ4691250 | Item #4125377 | Mfr. Part #Q4691250

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.13 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UQ4691500 | Item #4125383 | Mfr. Part #Q4691500

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #UQ4692000 | Item #4125341 | Mfr. Part #Q4692000

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.99 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #UQ4692500 | Item #7000277 | Mfr. Part #Q4692500

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #UQ4693000 | Item #7000278 | Mfr. Part #Q4693000

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F--876, ASTM F--877, ASTM F--1960, ASTM F--2023, ASTM E-84, ASTM E-119, ASTM E-814]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B137.5, CSA B214]

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 3 in

Fitting Type: Ring

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polyethylene

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF-14, NSF-61]

Width: 3-19/25 in