3/4 in. Brass Tubing Fitting Adapter
3/4 in. Brass Tubing Fitting Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Pressure - Maximum:
- 200 psi