Uponor
35-7/8 in. Manifold Wall Cabinet
Part #UA2603524 | Item #2370364 | Manufacturer Part #A2603524
$267.15
EACH
Length:
35-7/8 inProduct Details
- Lockable, recess-style cabinet features a removable door-trim package and is adjustable to accommodate brass or engineered polymer manifolds
- You can mount an Uponor zone control module inside the cabinet for ease of wiring and away from exposure or possible damage
Documents
Specifications
Depth: 3-1/2 in
Height: 35-1/2 in
Length: 35-7/8 in
Material: Steel
Width: 24 in