1 in. x 10 ft. PEX-A Straight Length Tubing in Purple
AquaPEX® 1 in. x 10 ft. PEX-A Straight Length Tubing in Purple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- It distributes non-potable water for designated applications (laundry, toilet and residential irrigation)
- The tubing is color-coded purple for easy distinction in the plumbing system
- Uponor AquaPEX® reclaimed water tubing is used in reclaimed water (graywater) systems
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Water Supply
- CSA Certified:
- CSA B-137.5, CSA B-214
- Collection:
- AquaPEX®
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 263