Uponor

AquaPEX® 1/2 x 300 ft. PEX Tubing Coil in Red

Part #UF2060500  |  Item #2251361  |  Manufacturer Part #F2060500

$173.68 EACH
(Pricing is for 1/2 in)
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  14
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #UF2060500 | Item #2251361 | Mfr. Part #F2060500

    Call for Pricing
    Call for Pricing
    Call us for price
    $173.68 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3/4 in

    Part #UF2060750 | Item #2251344 | Mfr. Part #F2060750

    Call for Pricing
    Call for Pricing
    Call us for price
    $300.76 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1 in

    Part #UF2061000 | Item #2251345 | Mfr. Part #F2061000

    Call for Pricing
    Call for Pricing
    Call us for price
    $540.09 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment

Product Details

  • Used for hot potable water distribution
  • Also for use in radiant heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fitting system is ProPEX®

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877]

AWWA Specifications: AWWA C-904

Application: [Plumbing, Radiant Heating and Cooling Systems]

CSA Certified: [CSA B137.5, CSA B214]

Collection: AquaPEX®

Color Finish: Red

FM Approved: No

Fire Suppression System Rated: Yes

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Inside Diameter: 19/40 in

Length: 300 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 5/8 in

Pipe Tubing Size: 1/2 in

UL Listed: UL 263

Weight: 18