2 in. x 10 ft. Cross-Linked Polyethylene Tubing in Purple
AquaPEX® 2 in. x 10 ft. Cross-Linked Polyethylene Tubing in Purple
Package Quantity Info:
Foot: 1 Stick: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Reclaimed Water
- CSA Certified:
- CSA B-137.5, CSA B-214
- Collection:
- AquaPEX®
- Color Finish Name:
- Purple
- Diameter - Outside:
- 2-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263