3/4 in. x 300 ft. PEX-A Tubing Coil in Purple
AquaPEX® 3/4 in. x 300 ft. PEX-A Tubing Coil in Purple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Color-coded purple for easy distinction in the plumbing system
- Distributes non-potable water for designated applications, including laundry, toilet, and residential irrigation
- For use in reclaimed water systems
- Stainless steel burners
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- System Sentinel LED diagnostic system
- Low profile automatic flue damper
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Water Supply
- CSA Certified:
- CSA B-137.5, CSA B-214
- Collection:
- AquaPEX®
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 263