2-1/2 in. x 300 ft. PEX-A Thermal Twin Tubing Coil with 7-9/10 in. Jacket in White
Ecoflex® 2-1/2 in. x 300 ft. PEX-A Thermal Twin Tubing Coil with 7-9/10 in. Jacket in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 7.9" jacket
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM E-119, ASTM E-84, ASTM F-876
- CSA Certified:
- CSA B-137.5
- Collection:
- Ecoflex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-11/1000 in
- Diameter - Outside:
- 2-5/8 in
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2-1/2 in
- Pressure - Maximum:
- 160 psi