1 in. x 600 ft. PEX-A Potable Twin Tubing Coil with 6-9/10 in. Jacket in White

You last purchased this on
 
Uponor

Ecoflex® 1 in. x 600 ft. PEX-A Potable Twin Tubing Coil with 6-9/10 in. Jacket in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Ecoflex® 1 in. x 600 ft. PEX-A Potable Twin Tubing Coil with 6-9/10 in. Jacket in White

  • Fast #
  • Part #U5226910
  • Item #4125360
  • Manufacturer Part #5226910
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6.9" jacket
  • Requires Certification

Specifications

Collection:
Ecoflex®
Length:
600 ft
Material:
Plastic
Material Type:
PEX-A
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi