7-19/20 in. Compression Wall Seal
Ecoflex® 7-19/20 in. Compression Wall Seal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ecoflex® compression wall seals can be used with wall sleeves, or can be used alone where a field core drill is preferred
- It creates a watertight seal between the core drill surface and the outer jacket of Ecoflex piping
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Ecoflex®
- Diameter - Inside 1:
- 7-19/20 in
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No