Polyethylene Connection Vault

You last purchased this on
 
Uponor

Ecoflex® Polyethylene Connection Vault

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Ecoflex® Polyethylene Connection Vault

  • Fast #
  • Part #U1018327
  • Item #3827409
  • Manufacturer Part #1018327
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Buried underground, this vault allos the system designer to virtually eliminate all branch connections typical of traditional underground system design
  • Step-down outlets are compatible with the majority of Ecoflex piping
  • Provides a fully watertight, insulated enclosure for multiple straight-through and branch connections
  • Requires Certification

Specifications

Collection:
Ecoflex®
Height:
29 in
Length:
66 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Outlet Quantity:
8
Product Type:
Connection Vault
Width:
65 in