Plastic Electropolish Heating Manifold Thermometer
Plastic Electropolish Heating Manifold Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of 2
- Long life heating elements
- EP heating manifold thermometer
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- 4 wire configuration
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Width:
- 1-13/50 in