ProPEX® 1-1/2 in. PEX x Copper Brass Press Fitting Adapter

Part #ULFP4501515  |  Item #7345695  |  Manufacturer Part #LFP4501515

$37.18 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 15
  • Pallet: 990
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #ULFP4501010 | Mfr. Part #LFP4501010

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.14 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #ULFP4501313 | Mfr. Part #LFP4501313

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.15 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #ULFP4501515 | Mfr. Part #LFP4501515

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.18 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ULFP4502020 | Mfr. Part #LFP4502020

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.65 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #ULFP4505050 | Mfr. Part #LFP4505050

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.08 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #ULFP4507575 | Mfr. Part #LFP4507575

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.79 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM F-1960, ASTM F-877

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

End Connection 1: Barbed

End Connection 2: Sweat

End Connections: Barbed x Sweat

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-7/8 in

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

UL Listed: No

Weight: 0.62