1-1/2 in. Brass PEX Expansion x 1-1/2 in. MPT Adapter
WIPEX™ 1-1/2 in. Brass PEX Expansion x 1-1/2 in. MPT Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Features an eccentric outer sleeve for easier grip and an even force when inserting the tubing
- Inner sleeve features a threaded profile and includes an O-ring to ensure a secure, tight seal
- Designed for connecting 1" to 4" Uponor PEX tubing within the Ecoflex pre-insulated pipe system
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- WIPEX™
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-8/10 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No