DESCRIPTION

Uponor ProPEX® 1-1/4 in. Brass Full Port PEX 200# Ball Valve

ULFC4821313

Valve Size:

1-1/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
Pressure Class
200#
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1-1/4 in

Print

$70.76
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment