ProPEX® 1-1/4 in. Brass PEX x Sweat Adapter

Part #ULF4501313  |  Item #3795518  |  Manufacturer Part #LF4501313

$27.63 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-free brass fitting adapters transition PEX tubing to copper pipe
  • For use in hot and cold domestic potable water systems as well as hydronic radiant heating systems
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ plus tubing or AquaPEX® tubing
  • Safe for direct burial in soil

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-1960, ASTM F-877]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: Copper

End Connections: PEX x Copper

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-3/5 in

Material: Brass

Material Type: C69300

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Type: ULF4501313