1-1/4 in. Brass PEX Expansion x 1-1/4 in. Female Sweat Adapter
ProPEX® 1-1/4 in. Brass PEX Expansion x 1-1/4 in. Female Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One end of the adapter is manufactured with the Uponor ProPEX fitting for connection to Wirsbo hePEX™ pipe and the other end is manufactured to adapt copper sweat connections
- These adapters are not safe for direct burial in soil
- ProPEX® brass sweat adapters transition Uponor PEX pipe to copper pipe for use in hydronic heating and cooling systems
- Note: Not for potable use
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-1960, ASTM F-877, ASTM E-84
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Expansion x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Length:
- 2-3/5 in
- Material:
- Brass
- Material Type:
- C36000
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 80
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 0.4 lb