ProPEX® 1-1/4 in. PEX EP 90 Degree Elbow

Part #UQ4761250  |  Item #2150763  |  Manufacturer Part #Q4761250

$9.66 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProPEX® engineered plastic elbow

Specifications

ASTM Specifications: [ASTM E84, ASTM E119, ASTM E814, ASTM F877, ASTM F1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

Elbow Degree: 90

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Engineered Plastic

Material Type: Polyphenylsulfone

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Type: UQ4761250

UL Listed: UL 1821