ProPEX® 1 in. Brass PEX Tee

Part #ULF4701010  |  Item #3916454  |  Manufacturer Part #LF4701010

$28.86 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 50
  • Pallet: 3000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • Connects Uponor AquaPEX or Wirsbo hePEX pipe
  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Features the ProPEX connection on both ends
  • Made from lead-free brass to meet safe drinking water standards
  • Requires ProPEX tool and ProPEX rings (sold separately)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM F-1960, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: F1960

End Connection 3: F1960

End Connections: F1960

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 1 in x 1 in

Fitting Type: Straight, Tee

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Temperature Range: 73 to 200 Deg F