Uponor
ProPEX® 1 x 1/2 in. F1960 Plastic Manifold
Part #UQ2101051 | Item #3569881 | Manufacturer Part #Q2101051
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25,
- Pallet: 800
How to get it:
Product Details
- Multi-port tee - 10 outlets
Specifications
ASTM Specifications: ASTM F-1960, ASTM F-877
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: F1960
End Connections: F1960
Fitting Size 1: 1 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1 in x 1/2 in
Fitting Type: Manifold
Lead Law Compliant: Yes
Material: Plastic
Material Type: Engineered Polymer
Maximum Pressure: 150 psi
Maximum Temperature: 320
Outlet Quantity: 10