Uponor
ProPEX® 1/2 in. Brass PEX x Sweat Adapter
Part #ULF4505050 | Item #3795502 | Manufacturer Part #LF4505050
Fitting Sizes:
Product Details
- Lead-free brass fitting adapters transition PEX tubing to copper pipe
- For use in hot and cold domestic potable water systems as well as hydronic radiant heating systems
- One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ plus tubing or AquaPEX® tubing
- Safe for direct burial in soil
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F-1960, ASTM F-877]
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: PEX
End Connection 2: Copper
End Connections: PEX x Copper
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 1-2/5 in
Material: Brass
Material Type: C69300
Maximum Pressure: 200 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Type: ULF4505050
-
Starting at $1.72
-
Starting at $8.06
-
Starting at $4.59
-
Starting at $18.13
-
Starting at $1.30
-
Starting at $7.64
-
Starting at $7.73
-
Starting at $2.24
-
Starting at $47.52
-
Starting at $6.96
-
Starting at $20.23
-
Starting at $38.22