2-1/2 in. Brass PEX Expansion x Copper Press Adapter
ProPEX® 2-1/2 in. Brass PEX Expansion x Copper Press Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The adapters are approved for use in hot and cold potable water and hydronic heating and cooling systems
- Uponor ProPEX® lead-free (LF) brass copper press adapters transition copper pipe to Uponor PEX
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.51
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Copper Press
- End Connections:
- PEX Expansion x Press
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 80
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 2.38 lb