ProPEX® 2-1/2 in. PEX x MNPT C69300 Brass Adapter

Part #ULF4522525  |  Item #7000288  |  Manufacturer Part #LF4522525

$303.55 EACH
(Pricing is for 2-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in

    Part #ULF4522525 | Item #7000288 | Mfr. Part #LF4522525

    Call for Pricing
    Call for Pricing
    Call us for price
    $303.55 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #ULF4523030 | Item #7000289 | Mfr. Part #LF4523030

    Call for Pricing
    Call for Pricing
    Call us for price
    $445.25 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #ULF4527575 | Item #3795504 | Mfr. Part #LF4527575

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • For use in hot and cold domestic potable water systems, residential fire safety and hydronic radiant heating and cooling systems
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-1960]

Application: [Cold Water, Hot Water, Hydronic Cooling Systems, Hydronic Heating, Portable Water]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: MNPT

End Connections: PEX x MNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

High Pressure: 150

Lead Law Compliant: Yes

Length: 4-44/53 in

Material: Brass

Material Type: C69300

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

Temperature Range: Up to 210 Deg F

UL Listed: UL 1821