2 in. Brass PEX Expansion x Male Sweat Adapter
ProPEX® 2 in. Brass PEX Expansion x Male Sweat Adapter
Frequently Purchased Together
Product Details
- For use in hot and cold domestic potable water systems as well as hydronic radiant heating systems
- One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ plus tubing or AquaPEX® tubing
- Lead-free brass fitting adapters transition PEX tubing to copper pipe
- Safe for direct burial in soil
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Expansion x Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/4 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi