2 in. Brass PEX Expansion x 2-1/2 in. IPS Groove Adapter
ProPEX® 2 in. Brass PEX Expansion x 2-1/2 in. IPS Groove Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14 Annex G, ANSI 61 Annex G
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B242 2005, CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- IPS Groove
- End Connections:
- F1960 x Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-13/20 in
- Material:
- Brass
- Material Type:
- C69300
- NSF:
- NSF 14 Annex G, NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 673372552486
- Weight:
- 1.38 lb