3 in. Plastic PEX Expansion 45° Elbow
ProPEX® 3 in. Plastic PEX Expansion 45° Elbow
Frequently Purchased Together
Product Details
- Each end of the elbow is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® or Wirsbo hePEX™ tubing
- ProPEX® engineered polymer (EP) elbows make 90-degree connections for Uponor crosslinked polyethylene (PEX-a) tubing for use in hot and cold domestic potable water systems, residential fire safety and hydronic radiant heating and cooling systems
Documents
Specifications
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
- Application:
- Plumbing, Potable Water, Radiant Heating and Cooling Systems, Residential, Turf Conditioning Systems
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- Elbow Degree:
- 45 DD
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Temperature Range:
- Up to 320 Deg F
- Type:
- UQ4763030
- UL Listed:
- UL 1821