3/4 in. Brass Standard Port F1960 x Sweat 250# Ball Valve
ProPex® 3/4 in. Brass Standard Port F1960 x Sweat 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not for use with glycol systems
- Left or right side gas, electric, and condensate drainage connections on upflow models
- ProPEX to copper quarter-turn ball valves feature a shut-off valve for connecting PEX-a tubing to copper pipe
- Optional indoor or outdoor combustion air
- Pre-paint Galvanized Steel cabinet
- Molded permanent filters
- An insulated blower compartment, a slow-opening gas valve and a specially designed inducer system make it one of the quietest furnaces on the market today
- Integrated control board manages all operational functions and provides hookups for humidifier and electronic air cleaner
- A special molded fitting is provided to ease installation
- In addition, combustion air may be piped to either the top or side of the cabinet on all upflow models
Documents
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Application:
- Heating, Plumbing
- CARB OTC LEED Compliant:
- No
- Collection:
- ProPex®
- End Connection 1:
- F1960
- End Connection 2:
- Sweat
- End Connections:
- F1960 x Sweat
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- Material Type:
- CA360
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 160
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- Inline
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.8 lb