ProPEX® 3/4 in. F1960 x FNPT Brass Adapter

Part #ULF4577575  |  Item #3795516  |  Manufacturer Part #LF4577575

$12.16 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25
  • Case: 100
  • Pallet: 9000
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #ULF4571010 | Mfr. Part #LF4571010

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.22 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #ULF4571313 | Mfr. Part #LF4571313

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.23 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #ULF4571515 | Mfr. Part #LF4571515

    Call for Pricing
    Call for Pricing
    Call us for price
    $104.65 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ULF4572020 | Mfr. Part #LF4572020

    Call for Pricing
    Call for Pricing
    Call us for price
    $213.85 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #ULF4575050 | Mfr. Part #LF4575050

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.37 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #ULF4577575 | Mfr. Part #LF4577575

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.16 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Lead-free brass sweat adapters transition PEX tubing to female NPT threads
  • For use in hot and cold domestic potable-water systems as well as hydronic radiant heating systems
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to Uponor AquaPEX or Wirsbo hePEX
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Safe for direct burial in soil

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960, ASTM F-877

Application: Residential

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: FNPT

End Connections: F1960 x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter, Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-55/64 in

Material: Brass

Material Type: C69300

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

UL Listed: UL 1821