ProPEX® 3/4 in. F1960 x Sweat Brass Adapter

Part #UQ5517575  |  Item #7216985  |  Manufacturer Part #Q5517575

$4.52 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25
  • Case: 100
  • Pallet: 9000
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #UQ5511010 | Mfr. Part #Q5511010

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.51 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #UQ5511313 | Mfr. Part #Q5511313

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.48 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #UQ5515050 | Mfr. Part #Q5515050

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.03 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #UQ5517575 | Mfr. Part #Q5517575

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.52 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM E-84, ASTM F-1960, ASTM F-877

Application: Heating and Cooling, Hydronic

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: Sweat

End Connections: F1960 x Sweat

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter, Straight

IAPMO Listed: No

Length: 1-17/20 in

Material: Brass

Material Type: C36000

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

UL Listed: No

Weight: 0.15