Uponor
ProPEX® 3/4 x 1 in. PEX x NPT Brass Female Adapter
Part #ULF4577510 | Item #3916465 | Manufacturer Part #LF4577510
Fitting Sizes:
Product Details
- Adapter connects PEX tubing to female NPT threads
- For use in hot and cold domestic potable water systems and in any radiant heating system
- One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
- The other end connects to Copper
- Safe for direct burial in soil
Specifications
Collection: ProPEX®
End Connection 1: PEX
End Connection 2: NPT
End Connections: PEX x NPT
Fitting Size 1: 3/4 in
Fitting Size 2: 1 in
Fitting Sizes: 3/4 in x 1 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
-
Starting at $13.00
-
Starting at $1.72
-
Starting at $868.00
-
Starting at $43.75
-
Starting at $1.09
-
Starting at $13.39
-
Starting at $1.72
-
Starting at $8.88
-
Starting at $2.96
-
Starting at $9.10
-
Starting at $19.31
-
Starting at $1.30